Abbotsford
TABTY54513MX

ABB TY54513MX Ty-Rap® Cable Tie 175 lb 45 in L UV-Resistant Nylon/Polyamide 6.6 Black Standard

Price $6.3864 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY54513MX
Documents Documents

Description

Cable ties are made of nylon 6/6 and perform well in most applications in temperatures ranging from 185 to -40°F. The smooth edges are designed to prevent damage to wire insulation, reducing the opportunity for shorting and tails are “turned up” for fast assembly. The integrally formed nylon pawl combines low insertion and high locking strength. A rounded, low-profile head makes for less snags. Tails have an improved two-sided finger grip design that helps the operator grasp and pull ties snug. “Sure Grip” tab keeps the tail from popping out while being threaded, then holds it securely for final tightening by hand or tool. Quick, easy pull through increases productivity, reduces operator fatigue.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard
Length 45 in Width 0.32 in
Thickness 0.07 in Bundle Diameter 330 mm
Locking Type Stainless Steel Barb Tensile Strength 175 lb
Material UV-Resistant Nylon/Polyamide 6.6 Color Black
Temperature Rating -40 To 185 °F UPC 786210342054

Packages

1 - UNIT - 1