Description
Weather-resistant releasable hanger lashing tie made of black polypropylene for outdoor use. Chemical exposure directly affects the life of a cable tie making polypropylene ties an ideal choice.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Lashing |
| Length | 60 in | Width | 0.52 in |
| Thickness | 0.07 in | Bundle Diameter | 0.39 - 18 in |
| Locking Type | Plastic Closing | Tensile Strength | 50 lb |
| Material | Polypropylene | Color | Black |
| Temperature Rating | -40 To 185 °F | Standards | UL/EN/CSA62275 Type 2/21S Rated |
| Application | For Outdoor Applications | UPC | 786210888194 |
Packages
| 100 - UNIT - (100) |