ABB TY54M Cable tie push-mount nylon 40lbs 0.14x5.96"
Description
Cable ties made from natural nylon 6/6 are excellent performers in most applications. Recommended for use in temperatures ranging from 185 to -40°F (85 to -40°C).
Specifications
| Brand Name | ABB | Type | Push Mount |
| Length | 5.96 in | Width | 0.14 in |
| Thickness | 0.05 in; 1.31 mm | Bundle Diameter | Max 1.13 in ; Max 28.7 mm |
| Tensile Strength | 40 lb 180 N | Material | Nylon/Polyamide 6.6 |
| Color | Ivory | Temperature Rating | -40 To 185 °F |
| Standards | UL E49405 | UPC | 786210825397 |
Packages
| 10K - UNIT - (10000) |