Abbotsford
TABTY12540X

ABB TY125-40X Ty-Fast® Cable Tie 40 lb 5.57 in L Nylon 6/6 Black Intermediate, Internal Toothing

Price $0.1155 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY125-40X

Description

The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Fast®
Item Name Cable Tie Type Intermediate, Internal Toothing
Length 5.57 in Width 0.14 in
Thickness 0.046 in Bundle Diameter 0.06 - 1.26 in
Locking Type Plastic Pawl Tensile Strength 40 lb
Material Nylon 6/6 Color Black
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405, ASTM D6779
UPC 786210898568

Packages

1 - UNIT - 1