Description
Flame retardant cable tie for low smoke applications. This nylon 6.6 material meets UL 94V-O flammability rating.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Flame Retardant |
| Length | 4.35 in | Width | 0.097 in |
| Bundle Diameter | 0.63 in | Locking Type | Stainless Steel Barb |
| Tensile Strength | 18 lb | Material | Flame-Retardant Nylon/Polyamide 6.6 |
| Color | White | Temperature Rating | -40 To 185 °F |
| UPC | 786210972596 |
Packages
| 1 - UNIT - 1 |