Abbotsford
TABTY27M5

ABB TY27M-5 Ty-Rap® Cable Tie 120 lb 13.4 in L Nylon/Polyamide 6.6 Green Standard

Price $0.7242 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY27M-5
Documents Documents

Description

High Performance Cable Tie, Green Nylon 6.6, Length of 343mm (13.5 Inches) for Bundle Diameter up to 102mm (4 Inches), Width of 6.9mm (0.27 Inch), Tensile Strength Rating of 534 Newtons (120 Pounds), Operating Temperature of -20 Degrees Celsius (-4 F) to 85 Degrees Celsius (185 F)

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie Type Standard
Length 13.4 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon/Polyamide 6.6 Color Green
Temperature Rating -40 to 185 °F Standards UL E49405
UPC 786210845036

Packages

500 - UNIT - (500)