Abbotsford
TABTY27M8

ABB TY27M-8 Cable tie nylon grey 0.27x13in TY-RAP

Price $0.6409 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY27M-8
Documents Documents

Description

TY-RAPĀ® cable tie made of nylon with stainless steel locking device bulk pack. For special environments. Low profile head is designed to prevent snags on uneven surfaces and easier to pull through bulkheads. Non-magnetic stainless steel locking device insures both maximum strength and the right tightness every time. Because there are no notches, TY-RAP ties provide an infinite number of locking positions while fastening the tie at the precise bundle diameter needed. The No-Slip Tail provides easy grip during tensioning. TY-RAP ties feature a unique friction surface designed to reduce slippage during installation. Smooth, notchless body reduces stress concentration points under tension, making the tie stronger and lower profile than notched body ties. Ribbed and Stippled body grips the bundle and prevents slippage. Rounded edges protect insulation, preventing sharp edges from damaging cables.

Specifications

Brand Name ABB Type Standard
Length 13.5 in; 342 mm Width 0.27 in
Thickness 0.06 in; 1.5 mm Bundle Diameter Max 4.02 in ; Max 102 mm
Tensile Strength 120 lb 534 N Material Nylon/Polyamide 6.6
Color Gray Temperature Rating -40 to 185 °F
Standards UL E49405 UPC 786210845067

Packages

5000 - UNIT - (5000)