Abbotsford
TABTY277M

ABB TY277M Ty-Rap® Cable Tie without Interleaving 120 lb 24.3 in L Nylon 6/6 Natural Standard

Price $0.8934 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TY277M

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 24.3 in Width 0.27 in
Thickness 0.06 in Bundle Diameter 0.236 - 6.96 in
Locking Type Stainless Steel Barb Tensile Strength 120 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405
UPC 786210870809

Packages

1 - UNIT - 1