Abbotsford
TABTYB2315M

ABB TYB2315M Ty-Rap® Cable Tie without Interleaving 18 lb 7 in L Nylon 6/6 Natural Standard

Price $0.0987 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TYB2315M
Documents Documents

Description

The T & B ty-rap series is designed to provide solutions to group and form cabling snake, they are available in many width and length sizes, colors, fixing bases and identification stickers. It is made of nylon, polypropylene, halar or stainless steel to suit many different extreme environnement and are UL - CSA approved.

Specifications

Brand Name ABB Sub Brand Ty-Rap®
Item Name Cable Tie without Interleaving Type Standard
Length 7 in Width 0.1 in
Thickness 0.043 in Bundle Diameter 0.08 - 1.49 in
Locking Type Stainless Steel Barb Tensile Strength 18 lb
Material Nylon 6/6 Color Natural
Temperature Rating -40 to 85 °C Standards UL Listed in File Number E49405
UPC 786210883557

Packages

1 - UNIT - 1