ABB TYD5270M Deltec® Cable Tie 250 lb 27 in L Acetel Black Weather-Resistant
Description
Ty-Rap® Deltec™ cable tie made from stainless steel with weatherable acetal offers superior resistance to sunlight, moisture and salt environments. Locking device is made from marine-grade corrosion-resistant silicon copper alloy. Designed to last a minimum of 20 years in outdoor use.
Specifications
| Brand Name | ABB | Sub Brand | Deltec® |
| Item Name | Cable Tie | Type | Weather-Resistant |
| Length | 27 in | Width | 0.5 in |
| Bundle Diameter | 203.2 mm | Locking Type | Double Locking Head |
| Tensile Strength | 250 lb | Material | Acetel |
| Color | Black | Temperature Rating | -34 to 66 °C |
| Application | Ideal Solution for Bundling in Harsh Outdoor Environments | UPC | 786210713410 |
Packages
| 1 - UNIT - 1 |