ABB TYH29M Ty-Rap® Cable Tie 120 lb 30.35 in L Heat Stabilized Nylon Green Heat-Stabilized
Description
Heat-stabilized cable tie for high temperature applications. Material meets ASTM D4066 PA121. For use in temperatures ranging from -40 to 221°F.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie | Type | Heat-Stabilized |
| Length | 30.35 in | Width | 0.27 in |
| Thickness | 0.059 in | Bundle Diameter | 9 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 120 lb |
| Material | Heat Stabilized Nylon | Color | Green |
| Temperature Rating | -40 To 221 °F | Standards | UL E49405 |
| UPC | 786210590882 |
Packages
| 1 - UNIT - 1 |