ABB TYZ528M Ty-Rap® Cable Tie without interleaving 50 lb 14.19 in L Fluoropolymer ETFE Aquamarine Radiation-Resistant
Description
The Thomas & Betts Ty-rap series is designed to provide solutions to group and form cabling snake, they are available in different widths, lengths, colors, fixing bases and identification stickers. Made of nylon, polypropylene, halar or stainless steel to suit different extreme environnements. UL - CSA approved.
Specifications
| Brand Name | ABB | Sub Brand | Ty-Rap® |
| Item Name | Cable Tie without interleaving | Type | Radiation-Resistant |
| Length | 14.19 in | Width | 0.166 in |
| Thickness | 0.062 in | Bundle Diameter | 0.138 - 4.01 in |
| Locking Type | Stainless Steel Barb | Tensile Strength | 50 lb |
| Material | Fluoropolymer ETFE | Color | Aquamarine |
| Temperature Rating | -46 to 150 °C | Standards | UL E49405, ASTM D6779 |
| UPC | 786210770468 |
Packages
| 1 - UNIT - 1 |