Abbotsford
IBVCI66XL

ABB CI66-XL 4.25 inch x 3.75 inch Steel Protector Plate

Price $1.5560 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CI66-XL
Documents Documents
Country of origin:Canada

Description

Steel protector plate 4-1/4 inches width x 3-3/4 inches height. Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.


Made or assembled in Canada.

Prevents cable damage without obstructing dry wall installation. A complete protector plate family to meet the requirements of CEC Rule 12-516.

Specifications

Brand Name ABB Sub Brand Iberville®
Item Name Cable Protector Plate Material Steel
Color/Finish Silver Dimensions 4-1/4 in L x 4-1/4 in W x 3-3/4 in H
Type Large Standards CSA 3313
UPC 622538128492

Packages

50 - UNIT - (50)