Abbotsford
IDI46609

IDEAL INDUSTRIES 3/4 inch x 4 ft Thermo-Shrink® Thin-Wall Heat Shrink Disk

Price $38.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:46-609

Description

IDEAL® Thermo-Shrink® Thin-Wall Heat Shrink Tubing is a versatile solution for electrical insulation and protection. Made from durable polyolefin material, it safeguards in-line components, disconnect terminals, and splices with high strength and resilience. Perfect for bundling wires into flexible, light-duty harnesses, this tubing is highly flame-retardant and resistant to common fluids and solvents. With a 2:1 shrink ratio, it activates at a minimum temperature of 70°C and operates efficiently between -55° C and +125° C. UV resistant and RoHS compliant, it is free of harmful materials like PBBs or PBBEs, and meets stringent standards including UL 224 and CSA 22.2 125°C VW-1 600V, ensuring reliable performance.


Polyolefin material electrically insulates and protects in-line components, disconnect terminals and splices with its high strength and excellent resilience

Use to bundle wires for very flexible light-duty harnesses

Highly flame-retardant and flexible; resistant to common fluids and solvents

Meets UL 486D 125°C VW-1 600V; Material: No PBB’s, PBBE’s, conforms to ROHS2:1 shrink ratio; Minimum shrink temperature: 70°C; Operating temperature: -55°C to +125°CRoHS compliant

UV resistant

Specifications

Brand Name Ideal Sub Brand Thermo-Shrink®
Item Name Heat Shrink Tubing Disk Type Thin-Wall
Inner Diameter Expanded 20.5 mm Inner Diameter Recovered 9.5 mm
Wall Thickness Recovered 0.69 mm Length 4 ft
Material Polyolefin Wall Type Thin
Wire Size 126.677 mm² Shrink Ratio 2:1
Temperature Rating -55 to 125 °C Shrink Temperature 70 °C
Standards UL Listed, cURus Certified, RoHS Compliant UPC 783250466092

Packages

1 - UNIT - 1