Abbotsford
TAB54860N

ABB 54860N FIG 6, 1/0-250 MAIN, 1/0-2/0, NKCL

Price $108.04 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54860N
Documents Documents

Description

Figure 6 Copper Compression Ground Tap Connector - Application Main 5/8 inch Rod, Application Tap 1/0 Stranded - 2/0 Stranded, Die 15506SS, Width 1-1/2 Inches, Height 1-31/32 inches

Specifications

Brand Name GROUNDING Type Figure 6 Copper Compression Ground Tap Connector
Material Copper Standards UL E3060, IEEE837-2014 / UL E3060, IEEE837-2014
UPC 075114215510

Packages

1 - UNIT - 1