Abbotsford
TAB54865CKN

ABB 54865-CKN FIG 6, 1/0-250, 3/0-250 TAP, NICKEL

Price $109.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54865-CKN
Documents Documents

Description

Figure 6 Copper Compression Ground Tap Connector - Application Main 5/8 inch Rod, Application Tap 3/0 Stranded - 250 kcmil, Width 1-1/2 Inches, Height 2-3/16 inches, Ground Rod Should Be Pre-Crimped with Die 15506SS (45H)

Specifications

Brand Name GROUNDING Type Figure 6 Copper Compression Ground Tap Connector
Material Copper Standards UL E3060, IEEE837-2014 / UL E3060, IEEE837-2014
UPC 075114215497

Packages

1 - UNIT - 1