Abbotsford
TAB60184

ABB 60184 Lug 1hole long barrel copper 1000Kcmil 5/8in

Price $111.3392 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:60184
Documents Documents

Description

COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 1000 kcmil Number of Holes 1
Stud Size 5/8 in Barrel Length Long
Material Copper Voltage Rating 35000 V
Barrel Type Long Tongue Type Straight
Die Code 140 Finish Tin Plated
Standards UL E9809 Listed UPC 786210601847

Packages

10 - UNIT - (10)