Abbotsford
PANLAB5001224R

PANDUIT Pan-Lug™ Aluminum 2 Hole Compression Lug

Price $73.79 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:LAB500-12-24R
Documents Documents

Description

The LAB500-12-24R Aluminum Compression Connector Lug, two hole, is manufactured from high conductivity thick wall aluminum with an enclosed barrel for harsh environments. The color-coded barrels are marked with Panduit and specified competitor die index numbers for proper crimp die selection. Factory pre-filled with joint compound and tin-plated to inhibit corrosion. cULus listed up to 35kV and temperature rated to 90°C.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Type Compression Lug Stud Size 0.53 In.
Barrel Length 3 in Overall Length 7.31 in
Material Aluminum Tongue Type Standard
Standards UL listed and CSA certified UPC 613056858053

Packages

1 - UNIT - 1