Abbotsford
TAB60260

ABB 60260 AL TP 2HL LUG LONG BRL 300 3/8B BLU

Price $52.7850 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:60260
Documents Documents

Description

Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 300 kcmil Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 76H, Die Color Code Blue

Specifications

Brand Name COLOR-KEYED Type Long Barrel
Number of Holes 2 Stud Size 3/8 in
Barrel Length Long Material Aluminum
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210602608

Packages

1 - UNIT - 1