Abbotsford
TAB60268

ABB 60268 AL TP 2HL LUG LONG BRL 400 3/8B GRN

Price $85.7985 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:60268
Documents Documents

Description

Aluminum Two-Hole Lug, Long Barrel, Blind End, Max 35kV, 400 kcmil Wire, 3/8 Inch Bolt Size, 1 Inch Hole Spacing, Tin Plated, Die Code 94H, Die Color Code Green

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Long Barrel
Conductor Size 400 kcmil Number of Holes 2
Stud Size 3/8 in Barrel Length Long
Color Code Green Material Aluminum
Voltage Rating 35000 V Barrel Type Long
Die Code 94H Stud Hole Spacing 1 in
Finish Tin-Plated Standards UL E9809 Listed
UPC 786210602684

Packages

1 - UNIT - 1