Abbotsford
TAB60275

ABB 60275 Lug 2hole long barrl copper black 600Kcmil 1/2in

Price $95.3316 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:60275
Documents Documents

Description

COLOR-KEYED® Compression lug for aluminium/copper code conductors. Made of high-conductivity wrought copper and electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name 2-Hole Compression Lug Type Long Barrel
Conductor Size 600 kcmil Number of Holes 2
Stud Size 1/2 in Barrel Length Long
Color Code Black Material Copper
Voltage Rating 35000 V Barrel Type Long, Straight
Die Code 106 Finish Electro Tin Plated
Standards UL E9809 Application For Copper and Aluminum Conductors
UPC 786210602752

Packages

1 - UNIT - 1