Abbotsford
BURYAV2CLTC38FX45

HUBBELL 2 AWG 3/8 inch Stud 1-Hole Compression Terminal

Price $32.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV2CLTC38FX45

Description

Cu Tubing Hylug, 1 Hole with Inspection Window, #2 WELD, 3(125/#24)-2(150/#24) DLO, #2 AWG Code, 60 Navy, 600V-35kV, 3/8" stud, Compression, 0.40 in BCD.


Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

For applications greater than 2000 Volts consult cable manufacturer for voltage stress relief instructions

Specifications

Brand Name Burndy Sub Brand Hylug™
Type Standard Barrel, Tin Plated Conductor Size 2 AWG
Overall Length 1.77 in Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL Listed, CSA Certified, RoHS Compatible Application For Flex Conductor
UPC 781810022450

Packages

1 - UNIT - 1