Abbotsford
BURYAV6CLTC38FX45

HUBBELL 6 AWG 3/8 inch Stud 1-Hole Compression Terminal

Price $25.12 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:YAV6CLTC38FX45

Description

6 Flex G,H,I,K,M,DLO, 6 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window Internal Chamfer, Tin Plated, UL/CSA, 90°C, Up to 35kV, Blue Color Code, 7 or 374 Die Index.


Electro-tin plated unless otherwise specified to reduce galvanic corrosion (bimetallic) and resist corrosive elements

Connectors are clearly marked with stamping and barrel color coding

For applications greater than 2000 Volts consult cable manufacturer for voltage stress relief instructions

Specifications

Brand Name Hubbell Sub Brand Hylug™
Item Name Compression Terminal Type 6-Flex, 45°
Conductor Size 6 AWG Number of Holes 1
Stud Size 3/8 in Overall Length 1.54 in
Color Code Blue Material Copper
Voltage Rating 35 kV Barrel Type Standard
Tongue Type Standard Strip Length 1/2 in
Finish Tin-Plated Standards CSA Certified, RoHS Compliant, UL 486A-486B Listed, UL Listed
Application For Wire Termination UPC 781810057049

Packages

1 - UNIT - 1