Abbotsford
PANLCA438L

PANDUIT LCA4-38-L Pan-Lug™ Compression Lug 1 Holes Copper 0.375 in Stud size

Price $3.7269 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:LCA4-38-L
Documents Documents

Description

The LCA4-38-L Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C.

Specifications

Brand Name Panduit Sub Brand Pan-Lug™
Item Name Compression Lug Type Type LCA
Number of Holes 1 Stud Size 0.375 in
Barrel Length 0.81 in Overall Length 1.85 in
Color Code Gray Material Copper
Voltage Rating 35000 V Barrel Type Standard
Tongue Type Standard Finish Tin Plated
Standards C22.2 No. 65-13, UL 486A-486B File No. E52164 UPC 074983900138

Packages

1 - UNIT - 1