PANDUIT LCAN8-6-L Pan-Lug™ LCAN8-6-L Copper Compression Connectors - Lugs
Description
One-hole, standard barrel with window, narrow tongue lug, #8 AWG wire, #6 stud hole.
Specifications
| Brand Name | Panduit | Sub Brand | Pan-Lug™ |
| Item Name | Compression Lug | Type | Preterminated Copper Trunk, Category 6 |
| Conductor Size | 8 AWG | Number of Holes | 1 |
| Stud Size | #6 | Barrel Length | 0.56 in |
| Overall Length | 1.24 in | Color Code | Red |
| Material | Copper | Series/Model | LCAN |
| Voltage Rating | 35000 V | Barrel Type | Standard with Inspection Window |
| Tongue Type | Narrow | Finish | Tin Plated |
| Standards | CSA C22.2 Certified in Number 65-13, 486A-486B File #E52164 | UPC | 074983603299 |
Packages
| 1 - UNIT - 1 |