Description
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 900 kcmil, 1/2 Inch Bolt Size, 7/8 Inch Hole Spacing, Tin Plated, Die Color Code Yellow, Die Code 115
Specifications
| Brand Name | Color Keyed / Blackburn | Type | Standard Barrel |
| Number of Holes | 1 | Stud Size | 1/2 in |
| Material | Copper | Voltage Rating | 35000 V |
| Finish | Tin-Plated | Standards | UL E9809 |
| UPC | 786210856315 |
Packages
| 1 - UNIT - 1 |