Abbotsford
TAB256306951361

ABB 256-30695-1361 Lug 1hole standard barrel copper blue 6AWG #12

Price $15.1436 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1361

Description

COLOR-KEYED® Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug with Sight Hole Type Straight
Conductor Size 6 AWG Number of Holes 1
Stud Size 0.216 in Color Code Blue
Material Copper Voltage Rating 35000 V
Barrel Type Standard Terminal Connection Special Shape
Finish Tin-Plated Standards UL E9809 Listed
UPC 786210642369

Packages

50 - UNIT - (50)