Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | Standard Barrel |
| Number of Holes | 1 | Stud Size | 1/2 in |
| Color Code | Green | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Standard |
| Finish | Electro Tin-Plated | UPC | 786210906294 |
Packages
| 1 - UNIT - 1 |