Abbotsford
TAB256306951403

ABB 256-30695-1403 Lug 1hole standard barrel copper 3/8"

Price $56.7401 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:256-30695-1403
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Type Standard Barrel
Number of Holes 1 Stud Size 0.375 in
Material Copper Voltage Rating 35000 V
UPC 786210039886

Packages

1 - UNIT - 1