Abbotsford
TAB54851BEUB0616

ABB 54851BEUB0616 Lug 1hole 90° standard barrel copper red 8AWG 3/8"

Price $29.7355 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54851BEUB0616

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Long Barrel 90 Degree Bend Number of Holes 2
Stud Size 0.375 in Material Copper
Voltage Rating 35,000 V UPC 786209884091

Packages

1 - UNIT - 1