Abbotsford
TAB54855BEUB0412

ABB 54855BEUB0412 2-Hole Compression Lug 2 Holes Copper 2 AWG 1/4 in Stud size

Price $40.8856 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54855BEUB0412

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Satin Colors
Item Name 2-Hole Compression Lug Type Long Barrel 90 Degree Bend
Conductor Size 2 AWG Number of Holes 2
Stud Size 1/4 in Color Code Brown
Material Copper Voltage Rating 35000 V
Barrel Type Long, 90° Bend Die Code 33
Stud Hole Spacing 3/4 in Finish Tin Plated
UPC 786210863931

Packages

1 - UNIT - 1