Abbotsford
TAB54860BEUB0828

ABB 54860BEUB0828 Lug 1hole 90° standard barrel copper pink 1/0AWG 1/2"

Price $58.5395 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54860BEUB0828

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Satin Colors
Type Long Barrel 90 Degree Bend Number of Holes 2
Stud Size 0.5 in Material Copper
Voltage Rating 35000 V UPC 786209941626

Packages

10 - UNIT - (10)