Abbotsford
TAB54879BENT0616PH

ABB 54879BENT0616PH Lug 1hole standard barrel copper black 750kcmil 1/2"

Price $136.6696 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54879BENT0616PH

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type Long Barrel - Narrow Tongue Number of Holes 2
Stud Size 0.375 in Material Copper
Voltage Rating 35,000 V UPC 786209892737

Packages

1 - UNIT - 1