Abbotsford
TAB54904BEUB

ABB 54904BEUB Lug 1hole 90° standard barrel copper blue 6AWG

Price $18.7383 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54904BEUB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Sub Brand Color Keyed
Type 90°, Long Bushed Number of Holes 1
Stud Size #10 Barrel Length Long
Material Copper Voltage Rating 35000 V
Finish Tin-Plated Standards UL E9809
UPC 786210572659

Packages

1 - UNIT - 1