Abbotsford
TAB54905BE05

ABB 54905BE05 CU TP 1HL LUG LNG BRL NO6 5/16B BLU

Price $19.1198 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54905BE05
Documents Documents

Description

Copper One-Hole Lug, Long Barrel, Max 35kV, Wire Size #6 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 24, Die Color Code Blue

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Long Barrel Lug Type Long Barrel
Conductor Size 6 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210592909

Packages

1 - UNIT - 1