Abbotsford
TAB54905BEUF

ABB 54905BEUF Lug 1hole 45° long barrel copper blue 6AWG 1/4"

Price $21.4025 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54905BEUF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Sub Brand Color-Keyed®
Item Name Compression Lug Type Uninsulated
Conductor Size 6 AWG Number of Holes 1
Stud Size 1/4 in Barrel Length Long
Color Code Blue Material Copper
Voltage Rating 35000 V Barrel Type Long, 45° Bend
Finish Electro Tin Plated Standards UL E9809 Listed
Application For Copper Conductors UPC 786210869421

Packages

1 - UNIT - 1