Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #4 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 29, Die Color Code Gray
Specifications
| Brand Name | Color Keyed / Blackburn | Type | 90°, Long Bushed |
| Number of Holes | 1 | Stud Size | 3/8 in |
| Barrel Length | Long | Material | Copper |
| Voltage Rating | 35000 V | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210748252 |
Packages
| 100 - UNIT - (100) |