ABB 54910BE05 54910BE WITH 5/16 BOLT
Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size 2/0 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 45, Die Color Code Black
Specifications
| Brand Name | Thomas & Betts | Sub Brand | Color-Keyed® |
| Item Name | 1-Hole Compression Lug | Type | Long Barrel |
| Conductor Size | 2/0 AWG | Number of Holes | 1 |
| Stud Size | 5/16 in | Barrel Length | Long |
| Color Code | Black | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Long |
| Finish | Tin Plated | Standards | UL E9809 |
| UPC | 786210812359 |
Packages
| 1 - UNIT - 1 |