Abbotsford
TAB54916BEUB

ABB 54916BEUB Lug 1hole 90° standard barrel copper blue 400kcmil 1/2"

Price $165.7432 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54916BEUB

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Long Barrel 90 Degree Bend
Number of Holes 1 Stud Size 1/2 in
Barrel Length Long Material Copper
Voltage Rating 35 kV Finish Tin-Plated
Standards UL E9809 UPC 786210928791

Packages

1 - UNIT - 1