Abbotsford
TAB54921BEUF

ABB 54921BEUF Lug 1hole 45° long barrel copper green 1/2"

Price $371.6834 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54921BEUF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name ABB Type Long Barrel 45 Degree Bend
Number of Holes 1 Stud Size 0.5 in
Material Copper Voltage Rating 35000 V
UPC 786210978406

Packages

1 - UNIT - 1