Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG, 5/16 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Specifications
| Brand Name | COLOR-KEYED | Type | 90°, Long Bushed |
| Number of Holes | 1 | Stud Size | 5/16 in |
| Barrel Length | Long | Material | Copper |
| Voltage Rating | 35000 V | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210956152 |
Packages
| 1 - UNIT - 1 |