Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #8 AWG, 3/8 Inch Bolt Size, Tin Plated, Die Code 21, Die Color Code Red
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | Blind End, Uninsulated |
| Conductor Size | 8 AWG | Number of Holes | 1 |
| Stud Size | 3/8 in | Barrel Length | Long |
| Color Code | Red | Material | Copper |
| Voltage Rating | 35000 V | Barrel Type | Long |
| Die Code | 21 | Finish | Tin Plated |
| Standards | UL E9809 Listed | UPC | 786210748382 |
Packages
| 1 - UNIT - 1 |