Description
Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #2 AWG, 1/4 Inch Bolt Size, Tin Plated, Die Code 33, Die Color Code Brown
Specifications
| Brand Name | Color Keyed / Blackburn | Type | Long Barrel |
| Number of Holes | 1 | Stud Size | 0.25 in |
| Barrel Length | Long | Material | Copper |
| Voltage Rating | 35,000 V | Finish | Tin-Plated |
| Standards | UL E9809 | UPC | 786210898629 |
Packages
| 100 - UNIT - (100) |