Abbotsford
TAB54947BE08

ABB 54947BE08 CU TP 1HL LUG LONGBRL NO1 1/2B GRN

Price $102.0227 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54947BE08
Documents Documents

Description

Copper One-Hole Lug, Long Barrel, Blind End, Max 35kV, Wire Size #1 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 37, Die Color Code Green

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°, Long Bushed
Conductor Size 1 AWG Number of Holes 1
Stud Size 1/2 in Barrel Length Long
Color Code Green Material Copper
Voltage Rating 35000 V Barrel Type Long
Die Code 37 Finish Tin-Plated
Standards UL E9809 Listed UPC 786210043456

Packages

1 - UNIT - 1