Description
Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.
Specifications
| Brand Name | ABB | Sub Brand | Color-Keyed® |
| Item Name | Compression Lug | Type | 45° Bend |
| Conductor Size | 6 AWG | Number of Holes | 1 |
| Stud Size | 1/4 in | Voltage Rating | 35000 V |
| Barrel Length | Standard | Barrel Type | Standard |
| Color Code | Blue | Material | Copper |
| Finish | Tin-Plated | Standards | UL File No. E9809 Listed |
| UPC | 786210886909 |
Packages
| 1 - UNIT - 1 |