Abbotsford
TAB54109BS

ABB 54109BS Lug 1hole bellend standard barrel copper pink 1/0AWG 3/8"

Price $10.3185 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54109BS
Documents Documents

Description

Bell end compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type Bell Shaped
Conductor Size 1/0 AWG Number of Holes 1
Stud Size 3/8 in Color Code Pink
Material Copper Voltage Rating 35000 V
Barrel Type Standard Finish Electro Tin-Plated
UPC 786210949680

Packages

1 - UNIT - 1