Abbotsford
TAB54110T

ABB 54110T Lug 1-hole std barrel cu black 2/0AWG 3/8in

Price $19.1517 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54110T

Description

One hole lug with standard barrel is a compression connector for copper conductors. Made of high-conductivity wrought copper with electro-tin plate. 3/8 inch bolt is used and the lug is used for 600 V to 35 kV applications.

Specifications

Brand Name Color-Keyed Type Standard Barrel
Number of Holes 1 Stud Size 0.375 in
Barrel Length Standard Material Copper
Voltage Rating 35,000 V Finish Tin-Plated
Standards UL E9809 UPC 786210115511

Packages

10 - UNIT - (10)