Abbotsford
TAB54113UB

ABB 54113UB Lug 1hole 90° standard barrel copper yellow 250kcmil 1/2"

Price $76.3846 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54113UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°
Conductor Size 250 kcmil Number of Holes 1
Stud Size 1/2 in Barrel Length Standard
Color Code Yellow Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin-Plated Standards UL E9809 Listed
UPC 786210168067

Packages

1 - UNIT - 1