Abbotsford
TAB54131UB

ABB 54131UB Lug 1hole 90° standard barrel copper red 8AWG 5/16"

Price $12.7302 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54131UB
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name Thomas & Betts Sub Brand Color-Keyed®
Item Name Compression Lug Type 90°
Conductor Size 8 AWG Number of Holes 1
Stud Size 5/16 in Barrel Length Standard
Color Code Red Material Copper
Voltage Rating 35000 V Barrel Type Standard
Finish Electro Tin-Plated Standards UL E9809 Listed
UPC 786210807508

Packages

50 - UNIT - (50)