Abbotsford
TAB54131UF

ABB 54131UF Lug 1hole 45° standard barrel copper red 8AWG 5/16"

Price $12.5129 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:54131UF
Documents Documents

Description

Compression lug for copper conductor. Made of high-conductivity wrought copper with electro-tin plated. Certified to 600V and recommended up to 35kV.

Specifications

Brand Name COLOR-KEYED Type Standard Barrel 45 Degree Bend
Number of Holes 1 Stud Size 5/16 in
Barrel Length Standard Material Copper
Voltage Rating 35000 V Finish Tin-Plated
Standards UL E9809 UPC 786210361659

Packages

1 - UNIT - 1